Two-Hole Compression Lug, 2 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Brown

  • Mfr # YAV2CL2NT14FX

  • Zoro # G0564752


product price:  $14.99
/ea

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAV2CL2NT14FX
Zoro #
G0564752
UPC #
781810274217
Country of Origin
Unknown

Dimensions

For Wire Size
2 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.48 in
Conductor - Copper Solid Size
2 AWG
Conductor - CopperWeld Str Size
2 A AWG;2 F AWG;2 G AWG;2 J AWG;2 K AWG;2 N AWG;2 P AWG
Dimension - Length Overall inch
2.26 in
Conductor - Copper Flex I Size
2 AWG
Dimension - Stud Size inch
44930
Conductor - Copper Flex M Size
2 AWG
Dimension - B Length fraction
5/8 in
Dimension - L Length Overall mm
57 mm
Conductor - Copper Str Navy Size
60 (37) Navy
Dimension - Z inch
0.34 in
Dimension - Bolt Hole Size inch
0.27 in
Conductor - Copper Str Size Range
2 AWG
Conductor - Copper Flex H Size
2 AWG
Dimension - N inch
0.31 in
Conductor - Copper Flex G Size
2 AWG
Conductor - Copper DLO Size
3 (125/#24) DLO;2 (150/#24) DLO
Conductor - Copper Flex K Size
2 AWG
Dimension - Outside Diameter inch
0.46 in
Dimension - B Length inch
0.63 in
Dimension - Pad Width inch
0.48 in
Conductor - Copper Str Size
2 AWG
Dimension - Strip Length inch
45246
Dimension - Hole Size inch
0.27
Conductor Size
2 AWG
Conductor - Copper Str Compact Size
"2 AWG"
Conductor - Copper Str Navy Size Range
60 (37) Navy
Conductor - Copper Flex I Size Range
2 AWG
Dimension - Bolt Size fraction
2023-01-04
Conductor - Copper Flex K Size Range
2 AWG
Dimension - Bolt Size inch
0.25
Conductor - Copper DLO Size Range
2 AWG
Conductor - Copper Flex G Size Range
2 AWG
Dimension - Hole Size mm
6.9 mm
Dimension - Hole Size fraction
2023-01-04
Conductor - Copper Flex H Size Range
2 AWG
Dimension - Stud Size fraction
2023-01-04

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
10
Color Code
Brown
Standards
UL 486A-486B
Certification - CSA Approved
Yes
Plating Type
Tin - Electro Plated
Die Index
10
Plated
Y
Rating - Minimum Voltage
600
Type
YAV-L-NTFX, Standard Barrel Narrow Tongue
Voltage - Maximum
35000
Feature - Barrel Style
Chamfered
Physical Attribute - Number of Holes
2
Feature - Barrel Type
Standard
Physical Attribute - Tongue Angle
Straight
Application
For Flex Conductors
Rating - KVA
35 kV
Conductor Type
CODE/FLEX
Voltage Rating
35 kV
Industry Standard(s)
UL 486A-486B
UL Listed
Yes
Trade Name
HYLUGâ„¢
Conductor - Material
COPPER
Finish Type
Tin-Plated
Bolt Hole
1/4 in
Center Spacing
5/8 in
Number of Holes
2

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.