Shop BURNDY
See all product information
Create Account
2/0 AWG, CU, 2-hole, 3/8 in studs, 1 in spacing, Long Barrel
- Mfr # YA262TC38
- Zoro # G623560599
product price:Â
$
32.65
/ea
Key Features
Material
Copper
Length
3.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YA262TC38
- Zoro #
- G623560599
- UPC #
- 781810502396
- Country of Origin
- Unknown
- Item
- Compression Lugs
- Material
- Copper
Dimensions
- Length
- 3.78 in
Description
2/0 AWG CU, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90 deg C, Up to 35kV, Black Color Code, 13 Die Index.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.