Zoro Homepage

22 5/8 in Dieless Crimper 8 to 250 KCMIL

  • Mfr # MY293

  • Zoro # G4811773


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Capacity
8 to 250 KCMIL
Overall Length
22 5/8 in
Handle Type
Cushion Grip
Insulated
No
Application
Tooling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY293
Zoro #
G4811773
UPC #
781810462003
Country of Origin
United States

Dimensions

Overall Length
22 5/8 in
Width
4.86"
Depth
1.12"
Tool Length
22 1/4 in
Maximum Compatible Wire Size
250 kcmil
Hole Size
0.31 in
Minimum Compatible Wire Size
8 AWG

Details

Item
Dieless Crimper
Capacity
8 to 250 KCMIL
Handle Type
Cushion Grip
Insulated
No
Application
Tooling
Features
Indenter Die, Knurled Steel Adjusting Knob; Heavy Duty
Material
Forged steel
Insulated / Uninsulated
Uninsulated
Adjustable
Manual
Max. Crimping Force
9000 lb
Handle Material
Heavy Duty Forged Steel
Standards
RoHS Compliant
For Use With
Tool Connectors: MY29-3, MY29-3C Copper-YA, YA-L, YS-L, MY29-3CF, Aluminum-YA-A, YS-A, MY29-11 Copper-YA, YA-L, YS, MY29-11C YAV-FX, YS-L, YAV-L, YSV-L, MY28 YAV-L, YSV-L, MY28-4 YAV-A-L, YSV-A-L, YAV-A-R, MY28-6 YAE-L, YAEV-RS, YAEV-H, YAEV-RH
Finish
Black Matte
Strips
No
Color
Black
Replacement Die Code
None
Cuts
No
Primary Crimping Application
Electrical Wire and Cable
Type
Commercial
Tool Weight
8 lb
Includes Wire Stripper
No
Includes Crimping Die
No
Crimper Style
Dieless Mechanical Crimper
Maximum Crimping Capacity - Copper Lug
250 kcmil
Minimum Crimping Capacity - Copper Lug
8 AWG
Adjustability
Manual
Crimping Capacity - Aluminum Lug
1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 6 AWG, 8 AWG
Compatible Connector Type
Compression Lugs, Compression Splices
Compatible Terminal Type
Copper Terminals and Splices
Grip Style
None
Crimping Capacity - Copper Lug
1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 4 AWG, 4/0 AWG, 6 AWG, 8 AWG
Includes Wire Cutter
No
Minimum Crimping Capacity - Aluminum Lug
8 AWG
Maximum Crimping Capacity - Aluminum Lug
4/0 AWG
Replacement Die Part Number
None
Body Material
Steel
Maximum Crimping Force
4.5 ton

Description

This BURNDY MY293 Dieless Crimper is the tool you need to strip and crimp 8 to 250 KCMIL. The die indenter allows you to make sure that your crimps are properly formed, every time. You can adjust the steel adjusting knob for different wire gauges. This heavy duty dieless crimper has a cushion grip handle for added comfort. It also has a black matte finish, which makes it easier to maintain. With its 22 5/8 in length and forged steel construction, this dieless crimper will give you reliable performance for years of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.