Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 3/8 in Crimper 14 to 4/0 AWG

  • Mfr # MD68

  • Zoro # G4811816


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Capacity
14 to 4/0 AWG
Overall Length
25 3/8 in
Handle Type
Molded
Insulated
No
Application
Tooling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD68
Zoro #
G4811816
UPC #
781810446553
Country of Origin
United States

Dimensions

Overall Length
25 3/8 in
Width
7.04"
Tool Length
25 3/8 in
Maximum Compatible Wire Size
500 kcmil
Minimum Compatible Wire Size
14 AWG

Details

Item
Crimper
Capacity
14 to 4/0 AWG
Handle Type
Molded
Insulated
No
Application
Tooling
Features
Spring-Loaded
Material
PTFE Impregnated Steel/Bronze Bushings and Stainless Steel Pins
Cuts
No
Finish
Nickel Plated
Adjustable
Manual
Strips
No
Handle Material
Polymer
Primary Crimping Application
Electrical Wire and Cable
Standards
RoHS Compliant
Max. Crimping Force
9000 lb
Insulated / Uninsulated
Uninsulated
Replacement Die Code
None
For Use With
Copper, Aluminum, ACSR, Copperweld, Alumoweld, Steel, 6201 5005, Compressed and Compact Conductors, Copper Taps: #10 sol. - 2/0 str., Aluminum, ACSR Taps: #14 sol. - 4/0 ACSR, Stirrups: #6 ACSR - 4/0 ACSR, Overhead Full Tension Deadend, Full Tension Splices, Non Tension Splices, and Terminals Conductor Range: #10 str. - 4/0 ACSR, Code conductor connectors: #6 - 4/0 str. Copper and Aluminum
Type
Commercial
Tool Weight
6 lb
Maximum Crimping Capacity - Copper Lug
2/0 AWG
Includes Crimping Die
No
Compatible Cable Type
ACSR
Crimping Capacity - Copper Lug
1 AWG, 1/0 AWG, 10 AWG, 2 AWG, 2/0 AWG, 4 AWG, 6 AWG, 8 AWG
Grip Style
Standard Cushion
Compatible Terminal Type
ACSR
Crimping Capacity - Aluminum Lug
1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 6 AWG
Crimper Style
Hand-Operated Crimper
Maximum Crimping Capacity - Aluminum Lug
6 AWG
Replacement Die Part Number
None
Maximum Crimping Capacity
4/0 AWG
Crimping Capacity
1 AWG, 1/0 AWG, 10 AWG, 12 AWG, 14 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4/0 AWG, 6 AWG4, 8 AWG, AWG
Includes Wire Cutter
No
Minimum Crimping Capacity - Copper Lug
10 AWG
Minimum Crimping Capacity - Aluminum Lug
4/0 AWG
Adjustability
Manual
Includes Wire Stripper
No
Minimum Crimping Capacity
14 AWG
Body Material
Stainless Steel (Pins); Steel (Jaws); PTFE Impregnated Steel/Bronze (Bushings)
Compatible Connector Type
C-Taps, Compression Lugs, Compression Splices
Maximum Crimping Force
4.5 ton

Description

This BURNDY 25 3/8 in Crimper is the ideal tool for crimping electrical wire and cable. Designed to provide over 90,000 reliable crimps, this crimper is made of PTFE impregnated steel/bronze bushings and stainless steel pins. It has a capacity of 14 to 4/0 AWG and its primary application is electrical wire and cable. The nickel plated finish on the crimper protects it from corrosion. The polymer handle provides comfort while you work with it. With this BURNDY Crimper, you will be able to complete all your jobs quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.