Zoro Homepage

26 in Crimper 8 to 4/0 AWG

  • Mfr # MRC840

  • Zoro # G4811825


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Capacity
8 to 4/0 AWG
Overall Length
26 in
Handle Type
Cushion Grip
Insulated
No
Application
Tooling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC840
Zoro #
G4811825
UPC #
781810192504
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
26 in
Depth
1-1/2"
Width
8"
Tool Length
26 in
Maximum Compatible Wire Size
4 AWG
Number of Crimping Sizes
9
Minimum Compatible Wire Size
8 AWG

Description

Crimper, Crimper Style Mechanical Rotating Crimper, Compatible Connector Type Compression Lugs, Compression Splices, Compatible Terminal Type Copper Terminals and Splices, Minimum Compatible Wire Size 8 AWG, Maximum Compatible Wire Size 4 AWG, Maximum Crimping Force #8AWG -4/0 AWG coper, Tool Length 26 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.