Zoro Homepage

26 in Crimper 8 to 4/0 AWG

  • Mfr # MRC840AL

  • Zoro # G4811782


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Capacity
8 to 4/0 AWG
Overall Length
26 in
Handle Type
Cushion Grip
Insulated
No
Application
Tooling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRC840AL
Zoro #
G4811782
UPC #
781810492840
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
26 in
Width
8"
Depth
1-1/2"
Tool Length
26 in
Maximum Compatible Wire Size
8 AWG
Minimum Compatible Wire Size
8 AWG

Details

Item
Crimper
Capacity
8 to 4/0 AWG
Handle Type
Cushion Grip
Insulated
No
Application
Tooling
Features
Spring-Loaded
Material
Aluminum
Adjustable
Manual
Replacement Die Code
None
Strips
No
Cuts
No
Insulated / Uninsulated
Uninsulated
Primary Crimping Application
Electrical Wire and Cable
Max. Crimping Force
Not Rated
For Use With
Non-Insulated Aluminum Connector
Standards
RoHS Compliant
Type
Commercial
Tool Weight
8.3 lb
Includes Wire Cutter
No
Adjustability
Manual
Maximum Crimping Force
Not Rated
Crimping Capacity - Aluminum Lug
1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 6 AWG, 8 AWG
Compatible Connector Type
Compression Lugs, Compression Splices
Minimum Crimping Capacity - Aluminum Lug
8 AWG
Maximum Crimping Capacity - Aluminum Lug
4/0 AWG
Replacement Die Part Number
None
Compatible Terminal Type
Aluminum Terminals and Splices
Crimper Style
Mechanical Rotating Crimper
Includes Wire Stripper
No
Includes Crimping Die
Yes
Body Material
Steel
Grip Style
Deluxe Cushion

Description

Crimper, Crimper Style Mechanical Rotating Crimper, Compatible Connector Type Compression Lugs, Compression Splices, Compatible Terminal Type Aluminum Terminals and Splices, Minimum Compatible Wire Size 8 AWG, Maximum Compatible Wire Size 8 AWG, Maximum Crimping Force Not Rated, Tool Length 26 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.