This item is Discontinued.

Burndy Cable Tie, UV Black, Nylon 6/6, 175 lb. Strength CT1751100Q0

Cable Tie, UV Black, Nylon 6/6, 175 lb. Strength (Discontinued)

  • Mfr # CT1751100Q0
  • Zoro # G4951243
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT1751100Q0
Zoro #
G4951243
UPC #
781810334133
Country of Origin
United States

Dimensions

Width
11/32"
Dimension - Bundle Diameter Max inch
11
Dimension - Width inch
0.34 in
Dimension - Width mm
8.6 mm
Dimension - L Length Overall mm
927 mm
Dimension - Length Overall inch
36.50 in

Details

Item
Cable Tie
Color
UV Black
Material
Nylon 6/6
Tensile Strength
175 lb.
Indoor/Outdoor
Outdoor
Design
One Piece, Injection Molded
Features
UV Rated
Standards
UL Recognized, MS3367-13-0
Application
For Outdoor Applications
Rating - Minimum Tensile Strength lbs
175
Certification - UL Recognized
Yes
Certification - UV Rated
Yes
Operating Temperature Celcius Min
0 °C
Trade Name
UNIRAP™
Tool Type
Heavy
Type
Heavy
Operating Temperature Celcius Max
85 °C

Description

Cable Ties,Stndrd,6/6,Nyl,UV,Black,36.5 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.