3/8"-16 Structural Bolt, Silicon, 1 1/4 in L
Mfr # 38X125HEBBOX
Zoro # G4942688
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1 1/4 in
Material
Silicon
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38X125HEBBOX
Zoro #
G4942688
UPC #
781810011737
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Fastener Length
1 1/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Silicon
Thread Style
Fully Threaded
Item
Structural Bolt
Thread Type
UNC
Screw Grade/Class
2A
Basic Material
Silicon Bronze
Head Type
Hex
Description
Silicon Bolt,3/8 In.x1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.