Shop BURNDY
See all product information
Heat Shrink Tube, Single Wall, Thin Wall, 2:1 I.D. Shrink Ratio, Clear, 250 ft
Mfr # HSC12FR250
Zoro # G0515515
product price:Â $2.55
/ea
Sold in multiples of 250 for $637.50
Key Features
Shrink Ratio
2:1
Wall Type
Single Wall, Thin Wall
Shrink Tubing I.D. Before Shrinking
1/2 in
Shrink Tubing I.D. After Shrinking
1/4 in
Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HSC12FR250
Zoro #
G0515515
UPC #
781810266182
Country of Origin
Unknown
Dimensions
Length
250 ft
Use with Wire Size
6 to 4 AWG, 6 to 4 AWG
Use With Wire Size
6 to 4 AWG, 6 to 4 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall, Thin Wall
Shrink Tubing I.D. Before Shrinking
1/2 in
Shrink Tubing I.D. After Shrinking
1/4 in
Material
PVC
Color
Clear
Temp. Range
-20° to 105°C
Min. Shrink Temp.
135°C
Application
For Terminations And Splices, For Terminations And Splices
Code Wire Range
#4-#1
Flex Wire Range
#6-#4
Certification - CSA Approved
Yes
Trade Name
VISI-SHRINKâ„¢
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.