Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AL Compression Adapter, 0.60inWx2.01inL

  • Mfr # AYP1

  • Zoro # G4657091


product price: $24.59
/ea

Key Features

For Use With
Hytools Dieless Tools MY29-3, Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
Width
0.6 in
Material
Aluminum
Color Code
Tan
Length
2.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AYP1
Zoro #
G4657091
UPC #
781810556474
Country of Origin
United States

Dimensions

Width
0.6 in
Length
2.01 in
Min. Wire Size
2 AWG
Diameter
17/64 in
Max. Wire Size
1 AWG
Length (Straight Wireway)
2.01 in
Pin Equivalent Wire Size
3 AWG
Strip Length
1 1/16 in
Barrel Diameter
0.6 in
For Stranded Copper Wire Size - Minimum
1 AWG
Pin Diameter
0.266 in
For Stranded Aluminum Wire Size - Maximum
8 AWG
Barrel Length
1 in
For Stranded Copper Wire Size - Maximum
1 AWG
Overall Length
2.01 in
Pin Length
0.84 in
Dimension - B Length inch
1.00 in
Conductor - Copper Str Size
1 AWG
Conductor - Copper Str Size Range
8 AWG
Conductor Size
1 AWG
Conductor - Copper DLO Size
2 AWG
Conductor - Copper Str Compact Size
1 AWG
Conductor - Copper Solid Size
1 AWG
Conductor - AL Str Size
1 AWG
Dimension - Strip Length inch
42370
Dimension - A Outside Diameter inch
0.60 in
Conductor - Copper DLO Size Range
1 AWG
Equivalent Pin Size
3 AWG
Dimension - B Outside Diameter inch
0.26 in
Dimension - P inch
0.84 in
Dimension - Length Overall inch
2.01 in
Conductor - Copper Solid Size Range
1 AWG
Dimension - B Length fraction
1 in
Conductor - Copper Flex I Size
1 AWG
Dimension - L Length Overall mm
51 mm
Conductor - AL Str Size Range
8 AWG
Conductor - Copper Flex I Size Range
1 AWG
For Wire Size
1 AWG
Minimum Run Wire Size
2 AWG
For Minimum Wire Size - Solid
2 AWG
Maximum Run Wire Size
1 AWG
Minimum Wire Size
2 AWG
Maximum Wire Size
1 AWG

Details

Item
Compression Adapter
For Use With
Hytools Dieless Tools MY29-3, Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
Material
Aluminum
Color Code
Tan
Insulation Type
EPDM Rubber
Application
For Aluminum and Copper Conductors, Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
Wire Range
1 AWG
Max. Temp.
194°F
Max. Voltage
35 kv
Standards
CSA Approved; UL468A-468B; UL Listed
Color
Tan
Connection Material
Aluminum
Insulation Material
Rubber
Compatible Installation Tool Model Number
Hytools Dieless Tools MY29-3, Y644HS, Y81KFT, Y81KFTMBH, PAT81KFT-18V
Die Code
296
Maximum Voltage
35 kV
For Conductor Material
Aluminum, Copper
Contact Finish
Tin
Connection Orientation
Straight
Contact Material
Aluminum
Number of Crimps
1
Finish
Tin Plated
Terminal Type
Pin
Type
Pin Adapter
Insulated
Yes
Trade Name
HYPLUGâ„¢
Die Index
296
Industry Standard(s)
UL 486A-486B
UL Listed
Yes
Finish Type
Tin-Plated
Voltage Rating
35 kV
Certification - CSA Approved
Yes
Conductor Type
CODE/FLEX
Physical Attribute - Number of Crimps Required
1
Insulation
Y
Temperature Rating
194
Plated
Yes
Voltage - Maximum
35000 V
Plating Type
Tin
Conductor - Material
ALUMINUM / COPPER
Pin Type
Solid
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes

Description

Compression Adapter, Connection Orientation Straight, Die Code 296, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 1 AWG, For Stranded Copper Wire Size - Maximum 1 AWG, Insulation Material Rubber, Maximum Voltage 35 kV, Number of Crimps 1, Pin Diameter 0.266 in, Pin Equivalent Wire Size 3 AWG, Pin Length 0.84 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 0.6 in, Barrel Length 1 in, Color Code Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.