Cable Tie, 15-1/2 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength

  • Mfr # CT120400L0

  • Zoro # G4950990


product price: $37.59
/ea
Sold in multiples of 50 for $1,879.50

Key Features

Cable Tie Style
Halogen Free, Plenum Rated, Standard, UV Resistant
Nominal Length
15-1/2 in
Width
0.30 in
Nominal Max. Bundle Dia.
4 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT120400L0
Zoro #
G4950990
UPC #
781810333488
Country of Origin
United States

Dimensions

Nominal Length
15-1/2 in
Width
0.30 in
Nominal Max. Bundle Dia.
4 in
Dimension - Bundle Diameter Max inch
4

Details

Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Design
One Piece, Injection Molded
Standards
MS3367-3-0
Operating Temp. Range
-40 °C to 85 °C
Certification - UV Rated
Yes
Tool Type
Standard
Certification - 94V0 Rated
N

Description

Cable Ties,Stndrd,6/6,Nyl,UV,Black,15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.