Zoro Homepage

Cable Tie, 7-1/2 in L, 1-7/8 in Max Bundle Dia., Blue, Nylon 6/6, 50 lb Strength

  • Mfr # CT50175C6

  • Zoro # G4950187


product price: $13.49
/ea
Sold in multiples of 1000 for $13,490.00

Key Features

Cable Tie Style
Halogen Free, Plenum Rated, Standard
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT50175C6
Zoro #
G4950187
UPC #
781810332504
Country of Origin
United States

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Dimension - Bundle Diameter Max inch
1.875

Details

Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Color
Blue
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
MS3367-1-6
Operating Temp. Range
-40 °C to 85 °C
Tool Type
Standard
Certification - 94V0 Rated
N

Description

Cable Ties,Standrd,6/6,Nylon,Blue,7.6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.