Cable Tie, 10-1/2 in L, 3-3/8 in Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength
Mfr # CT40300C
Zoro # G4950631
product price: $22.29
/ea
Sold in multiples of 100 for $2,229.00
Key Features
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Nominal Length
10-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
3-3/8 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CT40300C
Zoro #
G4950631
UPC #
781810332047
Country of Origin
United States
Dimensions
Nominal Length
10-1/2 in
Width
9/64 in
Nominal Max. Bundle Dia.
3-3/8 in
Dimension - Bundle Diameter Max inch
3.37 in
Details
Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb
Design
One Piece, Injection Molded
Operating Temp. Range
-40 °C to 85 °C
Certification - 94V0 Rated
N
Tool Type
Intermediate
Description
Cable Ties,Standrd,6/6,Nylon,Nat,11.1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.