Burndy
Cable Ties, Standrd, 6/6, Nylon, Nat, 14.6"
- Mfr # CT40400C
- Zoro # G4950738
$22.95
/eaSold in multiples of 100 for $2,295.00
Subtotal: $2,295.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Tensile Strength 40 lb.
- Max. Bundle Dia. 4 in
- Material Nylon 6/6
- Temp. Range -40 to 85°C
- Cable Tie Duty Standard
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- BURNDY 1" L, 1" W, Black Plastic Cable Tie Mounting Base, Cable Tie Duty: Not Applicable CTB125AA4C0
- BURNDY Cable Ties, Standrd, 6/6, Nylon, Nat, 4.1" CT18075C
- BURNDY Cable Ties, Stndrd, 6/6, Nyl, UV, Black, 7.6" CT50175C0
- BURNDY 0.74" L, 0.74" W, natural Plastic Cable Tie Mounting Base, Tensile Strength: 9 lb. CTB075RA4M
- BURNDY 8-7/8" L, 9/64" W, UV Black Plastic Cable Tie, Indoor/Outdoor: Outdoor CT40200C0
- BURNDY 4.1" L, 7/64" W, UV Black Plastic Cable Tie, Basic Material: Nylon CT18075C00
- BURNDY Cable Ties, Standrd, 6/6, Nylon, Green, 8.1" CT18200C5
- BURNDY 0.74" L, 0.74" W, natural Plastic Cable Tie Mounting Base, Tensile Strength: 11 lb. CTB075AA4C
- BURNDY 4.1" L, 7/64" W, UV Black Plastic Cable Tie, Tensile Strength: 18 lb. CT18075C0
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie OR PK 10 H-09-010-O-WO
- RETYZ Releasable Tie, 100PK WKT-S24BK-TA
- Burndy Cable Ties