This item is Discontinued.

Burndy Cable Tie, natural, Nylon 6/6, 175 lb. Strength CT175600Q

This item is Discontinued.

Burndy

Cable Tie, natural, Nylon 6/6, 175 lb. Strength (Discontinued)

Mfr # CT175600Q
Zoro # G4950850
UPC # 781810333631
Country of Origin United States
Category Cable Ties
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT175600Q
Zoro #
G4950850
UPC #
781810333631
Country of Origin
United States

Dimensions

Width
23/64"
Dimension - Width mm
8.9 mm
Dimension - Width inch
0.35 in
Dimension - L Length Overall mm
622 mm
Dimension - Length Overall inch
24.51 in
Dimension - Bundle Diameter Max inch
7

Details

Item
Cable Tie
Color
natural
Material
Nylon 6/6
Tensile Strength
175 lb.
Design
One Piece, Injection Molded
Standards
UL Recognized, MS3367-10-9
Application
General Purpose
Type
Heavy
Rating - Minimum Tensile Strength lbs
175
Operating Temperature Celcius Min
0 °C
Certification - 94V0 Rated
N
Standards - Industry Standards Met
Military Specified (Mil-Spec)
Tool Type
Heavy
Trade Name
UNIRAP™
Operating Temperature Celcius Max
85 °C
Industry Standard(s)
Military Specified (Mil-Spec)
Certification - UL Recognized
Yes

Description

Cable Ties,Standrd,6/6,Nylon,Nat,24.51 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.