Cable Tie, 4 in L, 3/4 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength
Mfr # CT18075C
Zoro # G4950659
product price: $3.99
/ea
Sold in multiples of 100 for $399.00
Key Features
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
3/4 in
Color
Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CT18075C
Zoro #
G4950659
UPC #
781810331323
Country of Origin
United States
Dimensions
Nominal Length
4 in
Width
7/64 in
Nominal Max. Bundle Dia.
3/4 in
Dimension - Bundle Diameter Max inch
0.75
Details
Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Design
One Piece, Injection Molded
Standards
UL Listed, MS3367-4-9
Operating Temp. Range
-40 °C to 85 °C
Tool Type
Mini
Industry Standard(s)
Military Specified (Mil-Spec)
Certification - 94V0 Rated
N
UL Listed
Yes
Description
Cable Ties,Standrd,6/6,Nylon,Nat,4.1 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.