Cable Tie, 6 in L, 1.40 in Max Bundle Dia., Natural, Nylon 6/6, 30 lb Strength

  • Mfr # CT30125C

  • Zoro # G4950622


product price:  $9.45
/ea
Sold in multiples of 100 for $945.00

Key Features

Cable Tie Style
Halogen Free, Plenum Rated, Standard
Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.40 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT30125C
Zoro #
G4950622
UPC #
781810331804
Country of Origin
United States

Dimensions

Nominal Length
6 in
Width
9/64 in
Nominal Max. Bundle Dia.
1.40 in
Dimension - Bundle Diameter Max inch
1.40 in

Details

Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
30 lb
Design
One Piece, Injection Molded
Standards
UL Listed, MS3367-5-9
Operating Temp. Range
-40 °C to 85 °C
Certification - 94V0 Rated
N
Tool Type
Intermediate
UL Listed
Yes
Industry Standard(s)
Military Specified (Mil-Spec)

Description

Cable Ties,Standrd,6/6,Nylon,Nat,5.75 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products