Cable Tie, 8-1/2 in L, 2.10 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength

  • Mfr # CT18200C

  • Zoro # G4950841


product price:  $10.99
/ea
Sold in multiples of 100 for $1,099.00

Key Features

Cable Tie Style
Halogen Free, Plenum Rated, Standard
Nominal Length
8-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
2.10 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT18200C
Zoro #
G4950841
UPC #
781810331569
Country of Origin
United States

Dimensions

Nominal Length
8-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
2.10 in
Dimension - Bundle Diameter Max inch
2.10 in

Details

Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Operating Temp. Range
-40 °C to 85 °C
Certification - 94V0 Rated
N
Tool Type
Mini

Description

Cable Ties,Standrd,6/6,Nylon,Nat,8.1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.