This item is Discontinued.
This item is Discontinued.
Cable Tie, natural, Nylon 6/6, 120 lb. Strength (Discontinued)
Mfr #
CT120200L
Zoro #
G4950683
UPC # 781810332924
Country of Origin United States
Category Cable Ties
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CT120200L
Zoro #
G4950683
UPC #
781810332924
Country of Origin
United States
Dimensions
Width
0.3"
Dimension - L Length Overall mm
221 mm
Dimension - Width mm
8 mm
Dimension - Bundle Diameter Max inch
2
Dimension - Width inch
0.30 in
Dimension - Length Overall inch
8.70 in
Details
Item
Cable Tie
Color
natural
Material
Nylon 6/6
Tensile Strength
120 lb.
Standards
UL Listed
Packaging Type
Bag
Rating - Minimum Tensile Strength lbs
120
Trade Name
UNIRAP™
Installation Torque Recommended in-lb
12 LBS/in
UL Listed
Yes
Operating Temperature Celcius Min
-40 °C
Certification - 94V0 Rated
N
Operating Temperature Celcius Max
85 °C
Tool Type
Standard
Description
Cable Ties,Standrd,6/6,Nylon,Nat,9 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.