Cable Tie, 6-1/2 in L, 1-1/2 in Max Bundle Dia., Orange, Nylon 6/6, 18 lb Strength

  • Mfr # CT18125C3

  • Zoro # G4950668


product price:  $11.49
/ea
Sold in multiples of 100 for $1,149.00

Key Features

Cable Tie Style
Halogen Free, Plenum Rated, Standard
Nominal Length
6-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
1-1/2 in
Material
Nylon 6/6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CT18125C3
Zoro #
G4950668
UPC #
781810331477
Country of Origin
United States

Dimensions

Nominal Length
6-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
1-1/2 in
Dimension - Bundle Diameter Max inch
1.50 in

Details

Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Color
Orange
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Operating Temp. Range
-40 °C to 85 °C
Certification - 94V0 Rated
N
Tool Type
Mini

Description

Cable Ties,Standrd,6/6,Nylon,Ornge,6.1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products