Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Red, Nylon 6/6, 50 lb Strength
Mfr # CT50400C2
Zoro # G4951103
product price: $67.19
/ea
Sold in multiples of 1000 for $67,190.00
Key Features
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CT50400C2
Zoro #
G4951103
UPC #
781810332702
Country of Origin
United States
Dimensions
Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Dimension - Bundle Diameter Max inch
4
Details
Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Color
Red
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
UL Listed, MS3367-2-2
Operating Temp. Range
-40 °C to 85 °C
UL Listed
Yes
Tool Type
Standard
Certification - 94V0 Rated
N
Description
Cable Ties,Standrd,6/6,Nylon,Red,14.6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.