This item is Discontinued.

Burndy Cable Tie, Red, Nylon 6/6, 18 lb. Strength CT18200C2

This item is Discontinued.

Burndy

Cable Tie, Red, Nylon 6/6, 18 lb. Strength (Discontinued)

Mfr # CT18200C2
Zoro # G4951042
UPC # 781810331583
Country of Origin United States
Category Cable Ties
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT18200C2
Zoro #
G4951042
UPC #
781810331583
Country of Origin
United States

Dimensions

Width
3/32"
Dimension - Width inch
0.09 in
Dimension - Bundle Diameter Max inch
2.10 in
Dimension - Width mm
2 mm
Dimension - Length Overall inch
8.18 in
Dimension - L Length Overall mm
208 mm

Details

Item
Cable Tie
Color
Red
Material
Nylon 6/6
Tensile Strength
18 lb.
Operating Temperature Celcius Min
-40 °C
Rating - Minimum Tensile Strength lbs
18
Operating Temperature Celcius Max
85 °C
Tool Type
Mini
Trade Name
UNIRAP™
Packaging Type
Bag
Certification - 94V0 Rated
N

Description

Cable Ties,Standrd,6/6,Nylon,Red,8.1 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.