Cable Tie, 7-1/2 in L, 1-7/8 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength

  • Mfr # CT50175C0

  • Zoro # G4950878


product price:  $9.99
/ea
Sold in multiples of 100 for $999.00

Key Features

Cable Tie Style
Halogen Free, Plenum Rated, Standard, UV Resistant
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT50175C0
Zoro #
G4950878
UPC #
781810332863
Country of Origin
United States

Dimensions

Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Dimension - Bundle Diameter Max inch
1.87 in

Details

Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Design
One Piece, Injection Molded
Standards
MS3367-1-0
Operating Temp. Range
-40 °C to 85 °C
Tool Type
Standard
Certification - 94V0 Rated
N
Certification - UV Rated
Yes

Description

Cable Ties,Stndrd,6/6,Nyl,UV,Black,7.6 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.