Cable Tie, 6-1/2 in L, 1-1/2 in Max Bundle Dia., Yellow, Nylon 6/6, 18 lb Strength

  • Mfr # CT18125C4

  • Zoro # G4951252


product price:  $11.79
/ea
Sold in multiples of 100 for $1,179.00

Key Features

Cable Tie Style
Halogen Free, Plenum Rated, Standard
Nominal Length
6-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
1-1/2 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT18125C4
Zoro #
G4951252
UPC #
781810331484
Country of Origin
United States

Dimensions

Nominal Length
6-1/2 in
Width
3/32 in
Nominal Max. Bundle Dia.
1-1/2 in
Dimension - Bundle Diameter Max inch
1.50 in

Details

Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Color
Yellow
Material
Nylon 6/6
Tensile Strength
18 lb
Operating Temp. Range
-40 °C to 85 °C
Certification - 94V0 Rated
N
Tool Type
Mini

Description

Cable Ties,Stndrd,6/6,Nyl,Yellow,6.10 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.