Cable Tie, 7-1/2 in L, 1-7/8 in Max Bundle Dia., Yellow, Nylon 6/6, 50 lb Strength
Mfr # CT50175C4
Zoro # G4951313
product price:Â $14.19
/ea
Sold in multiples of 100 for $1,419.00
Key Features
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Material
Nylon 6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CT50175C4
Zoro #
G4951313
UPC #
781810332481
Country of Origin
United States
Dimensions
Nominal Length
7-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Dimension - Bundle Diameter Max inch
1.875
Details
Item
Cable Tie
Cable Tie Style
Halogen Free, Plenum Rated, Standard
Color
Yellow
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
MS3367-1-4
Operating Temp. Range
-40 °C to 85 °C
Tool Type
Standard
Certification - 94V0 Rated
N
Description
Cable Ties,Stndrd,6/6,Nyl,Yellow,7.60 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.