Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabletray Ground Clamp, 2AWG, 1.95In

  • Mfr # GC2626CT

  • Zoro # G4677041


product price: $38.35
/ea

Key Features

Item - Grounding Connector
Cable Tray Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Wire Size - Grounding
2 to 2/0 AWG
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC2626CT
Zoro #
G4677041
UPC #
781810220573
Country of Origin
Mexico

Dimensions

Wire Size - Grounding
2 to 2/0 AWG
Conductor Size
2/0 AWG to 2 AWG
Grounding Wire Size
2 to 2/0 AWG SOL, 2 to 2/0 AWG STR
Overall Width
1 11/16 in
Overall Length
1 1/8 in
For Minimum Ground Conductor Wire Size
4 AWG SOL
For Maximum Ground Conductor Wire Size
2/0 AWG STR
Overall Height
1 15/16 in
Dimension - Width inch
1.70 in
Conductor - Copper Str Size Range
2 AWG-2/0 AWG
Dimension - B Length inch
1.12 in
Dimension - Width mm
43 mm
Conductor - Copper Str Size
2 AWG;1 AWG;1/0 ;2/0 AWG
Conductor - Copper Solid Size Range
2 AWG-2/0 AWG
Conductor - Copper Solid Size
2 AWG;1 AWG;1/0 AWG;2/0 AWG
Dimension - Cross Flats inch
0.56 in
Conductor - AL Str Size
2 AWG;1 AWG;1/0 AWG;2/0 AWG
Dimension - Height inch
1.95 in
Conductor - AL Str Size Range
2 AWG-2/0 AWG

Details

Item - Grounding Connector
Cable Tray Grounding Connector
Item
Cable Tray Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Material
Copper
Grounding Wires Connected To
Cable Tray
Standards
UL Listed Direct Burial, UL467
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
2
Material of Construction
Copper Alloy
For Use With
Aluminum Conductor, Cable Tray, Copper Conductors, Flat Bar
Description/Special Features
Direct Burial, Ribbed Neck Bolt
Torque
240 in-lb
Accessory Type
Ground Clamp
Application
For Direct Burial Applications In Concrete Or Earth And For Used With Aluminum Or Galvanized Steel Cable Tray
Plating Type
Tin Plated
Plated
Y
Certification - UL Listed Direct Burial
Yes
Installation Torque Recommended in-lb
240 LBS/in
Standards - Industry Standards Met
UL467
UL Listed
Yes
Industry Standard(s)
UL467

Description

Cable Tray Grounding Connector, Grounding Wire Size 2 to 2/0 AWG SOL, 2 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 2, Description/Special Features Direct Burial, Ribbed Neck Bolt, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Aluminum Conductor, Cable Tray, Copper Conductors, Flat Bar, Grounding Wires Connected To Cable Tray, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.