Shop BURNDY

Cast Bronze Ground Clamp, Cable to Water Pipe or Tube

  • Mfr # C8
  • Zoro # G523560484

product price: 
$
75.15
/ea

Key Features

Depth
4.29 in
Length
8.34 in
Width
1-1/4 in
Material
Bronze Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C8
Zoro #
G523560484
UPC #
781810142332
Country of Origin
Unknown

Dimensions

Depth
4.29 in
Length
8.34 in
Width
1-1/4 in

Details

Item
Grounding Rods & Clamps
Material
Bronze Alloy

Description

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 4-1/2 in - 6 in Water Pipe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.