Wire Connector Kit, 1/0 AWG Max, Black, Rubber Insulation
Mfr # CSB037800SR1
Zoro # G4942329
product price: $35.19
/eaKey Features
Type
Splice
Color
Black
Maximum Wire Size
1/0 AWG
Minimum Wire Size
2 AWG
Insulation Material
Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSB037800SR1
Zoro #
G4942329
UPC #
621945441590
Country of Origin
United States
Dimensions
Maximum Wire Size
1/0 AWG
Minimum Wire Size
2 AWG
Details
Item
Wire Connector Kit
Type
Splice
Color
Black
Insulation Material
Rubber
RoHS Compliant
Yes
Material
RUBBER
Application
Indoor and outdoor applications
Description
Cold Shrink Splice,Black,0.37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.