Zoro Homepage

Compression Terminal

  • Mfr # YA402NFXB

  • Zoro # G816557719


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA402NFXB
Zoro #
G816557719
UPC #
781810053690
Country of Origin
United States

Details

Item
Compression Terminal

Description

Compression Lug, Barrel Size Long, Color Code Black, Die Code 24, Tongue Angle Straight, Tongue Width 1.98 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 650 kcmil, For Stranded Copper Wire Size - Maximum 650 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.