Zoro Homepage

Copper Cable to Post/Flat, 1 sol

  • Mfr # KC28B1

  • Zoro # G4667126


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Standards
UL Listed, UL Listed-Direct Burial, UL467
Length - Grounding Stud
1 1/4 in
Wire Size - Grounding
1 to 4/0 AWG Solid, 1 to 4/0 AWG Stranded
Item - Grounding Connector
Grounding Split Bolt Connector with Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC28B1
Zoro #
G4667126
UPC #
781810256404
Country of Origin
Multiple

Dimensions

Length - Grounding Stud
1 1/4 in
Wire Size - Grounding
1 to 4/0 AWG Solid, 1 to 4/0 AWG Stranded
Thread Size
5/8"-11
Conductor Size
4/0 AWG 1 to 1 AWG
Thread Size - Grounding Stud
5/8 in 11
Grounding Wire Size
1 to 4/0 AWG SOL, 1 to 4/0 AWG STR
Overall Width
1 3/16 in
Overall Length
3 7/16 in
Dimension - L Length Overall mm
88 mm
Dimension - Height inch
1.94 in
Dimension - B Length inch
1.25 in
Dimension - D inch
1.50 in
Dimension - Length Overall inch
3.45 in
Dimension - Bolt Size fraction
45054
Dimension - Nut Width inch
1.35 in
Conductor - Copper Solid Size
1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Dimension - Height fraction
37989
Dimension - Threads per inch
11
Dimension - P inch
0.55 in
Conductor - Copper Str Size Range
1 AWG-4/0 AWG
Conductor - Copper Solid Size Range
1 AWG-4/0 AWG
Conductor - Copper Str Size
1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG
Dimension - Body Width inch
1.18 in
Dimension - B Length fraction
1-1/4 in

Details

Item
Grounding Split Bolt Connector with Stud
Material
Copper
Standards
UL Listed, UL Listed-Direct Burial, UL467
Item - Grounding Connector
Grounding Split Bolt Connector with Stud
Material - Grounding Connector
Leaded Bronze Alloy
Type - Grounding Connector
Mechanical
Number of Wires - Grounding
1
Connector Material
Copper Alloy
Connector Type
Mechanical
Series
K2C, KC
Installation Torque
660 in-lb
Conductor Type
Run
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
Stud Installation Torque inch pounds
660 LBS/in
Industry Standard(s)
UL467
UL Listed
Yes
Physical Attribute - Number of Conductors Accommodated Total
1
Standards - Industry Standards Met
UL467
Certification - UL Listed Direct Burial
Yes
Plating Type
Unplated
Type
KC and K2C Series
Trade Name
SERVIT POSTâ„¢

Description

Grounding Split Bolt Connector with Stud, Connector Material Copper Alloy, Connector Type Mechanical, Grounding Wire Size 1 to 4/0 AWG SOL, 1 to 4/0 AWG STR, Number of Wires - Grounding 1, Overall Length 3 7/16 in, Thread Size 5/8 In.-11, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 4/0 AWG 1 to 1 AWG, Conductor Type Run, Installation Torque 660 in-lb, Overall Width 1 3/16 in, K2C, KC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.