Zoro Homepage

Copper Cable to Post/Flat, 2 sol

  • Mfr # KC26

  • Zoro # G4690052


product price: $69.75
/ea

Key Features

Material
Bronze
Standards
UL Listed, UL Listed-Direct Burial, UL467
Item - Grounding Connector
Grounding Split Bolt Connector with Stud
Material of Construction
Leaded Bronze alloy
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC26
Zoro #
G4690052
UPC #
781810255957
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Conductor Size
2 to 2/0 AWG STR
Length - Grounding Stud
17/32 in
Wire Size - Grounding
2 to 1/0 AWG Stranded, 2 to 2/0 AWG Solid
Thread Size - Grounding Stud
1/2 in 13
Stud Length
17/32"
Grounding Wire Size
2 to 2/0 AWG Stranded, 2 to 3/0 AWG Solid
Overall Width
7/8 in
Overall Length
2 1/8 in
Conductor - Copper Str Size
2 AWG;1 AWG;1/0 ;2/0 AWG
Conductor - Copper Str Size Range
2 AWG-2/0 AWG
Dimension - Bolt Size fraction
44928
Dimension - Height fraction
39450
Dimension - Threads per inch
13
Dimension - Length Overall inch
2.12 in
Dimension - D inch
0.75 in
Dimension - P inch
0.44 in
Dimension - Body Width inch
0.88 in
Dimension - B Length fraction
17/32 in
Conductor - Copper Solid Size Range
2 AWG-3/0 AWG
Conductor - Copper Solid Size
2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG
Dimension - Nut Width inch
1.04 in

Details

Item
Grounding Split Bolt Connector with Stud
Material
Bronze
Standards
UL Listed, UL Listed-Direct Burial, UL467
Item - Grounding Connector
Grounding Split Bolt Connector with Stud
Material of Construction
Leaded Bronze alloy
Number of Wires - Grounding
1
Material - Grounding Connector
Leaded Bronze Alloy
Type - Grounding Connector
Mechanical
Series
K2C, KC
Connector Material
Leaded Bronze Alloy
Conductor Type
Run
Installation Torque
480 in-lb
Connector Type
Mechanical
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
Type
KC and K2C Series
Industry Standard(s)
UL467
Physical Attribute - Number of Conductors Accommodated Total
1
Standards - Industry Standards Met
UL467
Stud Installation Torque inch pounds
480 LBS/in
Certification - UL Listed Direct Burial
Yes
Trade Name
SERVIT POSTâ„¢
UL Listed
Yes
Installation Torque Recommended in-lb
480 LBS/in
Plating Type
Unplated

Description

Grounding Split Bolt Connector with Stud, Connector Material Leaded Bronze Alloy, Connector Type Mechanical, Grounding Wire Size 2 to 2/0 AWG Stranded, 2 to 3/0 AWG Solid, Number of Wires - Grounding 1, Overall Length 2 1/8 in, Thread Size 1/2 In.-13, Standards UL Listed, UL Listed-Direct Burial, UL467, Conductor Size 2 to 2/0 AWG STR, Conductor Type Run, Installation Torque 480 in-lb, Overall Width 7/8 in, K2C, KC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.