Zoro Homepage

Crimper, 22 to 10 AWG, 10-1/2" L

  • Mfr # MRE1022B

  • Zoro # G606129614


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Non-Insulated
Insulated
No
Features
Groove Identification with Color Coded Dies, Ratchet Mechanism Does Not Allow Handles to Open Until Full Cycle is Complete, Ratchet Release Lever in Case of Misalignment, Stop Plate Ensures Proper Location for Connection
Standards
ROHS Compatible
Tool Length
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRE1022B
Zoro #
G606129614
UPC #
781810512982
Country of Origin
United States

Dimensions

Tool Length
10 3/8 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
22 AWG

Details

Item
Ratchet Crimper
Handle Type
Non-Insulated
Insulated
No
Features
Groove Identification with Color Coded Dies, Ratchet Mechanism Does Not Allow Handles to Open Until Full Cycle is Complete, Ratchet Release Lever in Case of Misalignment, Stop Plate Ensures Proper Location for Connection
Standards
ROHS Compatible
Tool Weight
1.3 lb
Compatible Cable Type
Copper Cable
Crimper Style
Full Cycle Ratchet Crimper
Includes Crimping Die
No
Crimping Capacity
22 to 10 AWG
Compatible Terminal Type
Bare, Nest and Indenter
Compatible Connector Type
T, T-F, YAD, YAD-F, YAV, YAV-H, YAV-H-F, YAV-R, YAV-T-F, YAV-Z, YSV, YSV-H
Ratcheting Mechanism
Yes
Non-Sparking
No
Includes Wire Stripper
No
Includes Wire Cutter
No
Tether Ready
No
Maximum Crimping Force
Not Rated
Grip Style
Standard Cushion
Maximum Crimping Capacity
10 AWG
Minimum Crimping Capacity
22 AWG

Description

Ratchet Crimper, Crimper Style Full Cycle Crimper, Crimping Capacity 22 to 10 AWG, Compatible Connector Type T, T-F, YAD, YAD-F, YAV, YAV-H, YAV-H-F, YAV-R, YAV-T-F, YAV-Z, YSV, YSV-H, Compatible Terminal Type Bare, Nest and Indenter, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 10 3/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready No, Voltage Rating Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.