Crimper, 22 to 10 AWG, 10-1/2" L

  • Mfr # MRE1022NV

  • Zoro # G506129615


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Insulated
Insulated
Yes
Features
Groove Identification with Color Coded Dies, Ratchet Mechanism Does Not Allow Handles to Open Until Full Cycle is Complete, Ratchet Release Lever in Case of Misalignment, Stop Plate Ensures Proper Location for Connection
Standards
ROHS Compatible
Tool Weight
1.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRE1022NV
Zoro #
G506129615
UPC #
781810512999
Country of Origin
United States

Dimensions

Tool Length
10 3/8 in
Minimum Compatible Wire Size
22 AWG
Maximum Compatible Wire Size
10 AWG

Details

Item
Ratchet Crimper
Handle Type
Insulated
Insulated
Yes
Features
Groove Identification with Color Coded Dies, Ratchet Mechanism Does Not Allow Handles to Open Until Full Cycle is Complete, Ratchet Release Lever in Case of Misalignment, Stop Plate Ensures Proper Location for Connection
Standards
ROHS Compatible
Tool Weight
1.3 lb
Crimping Capacity
22 to 10 AWG
Compatible Connector Type
BA, BA-EF, BA-EL, BA-EZ, BS, SNM, SP, TN, TN-F, TP-F, TP-LF, TP-Z, TP, YAE-N, YAE-N-F, YAE-Z, YAES, YAES-F, YAEV, YSE-H, YSE-HN, YSES
Compatible Terminal Type
Circumfrencial, Nylon and Vinyl Insulated
Ratcheting Mechanism
Yes
Includes Crimping Die
No
Compatible Cable Type
Copper Cable
Crimper Style
Full Cycle Ratchet Crimper
Includes Wire Cutter
No
Non-Sparking
No
Maximum Crimping Force
Not Rated
Tether Ready
No
Includes Wire Stripper
No
Grip Style
Standard Cushion
Minimum Crimping Capacity
22 AWG
Maximum Crimping Capacity
10 AWG

Description

Ratchet Crimper, Crimper Style Full Cycle Crimper, Crimping Capacity 22 to 10 AWG, Compatible Connector Type BA, BA-EF, BA-EL, BA-EZ, BS, SNM, SP, TN, TN-F, TP-F, TP-LF, TP-Z, TP, YAE-N, YAE-N-F, YAE-Z, YAES, YAES-F, YAEV, YSE-H, YSE-HN, YSES, Compatible Terminal Type Circumfrencial, Nylon and Vinyl Insulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 10 3/8 in, Includes Wire Cutter No, Includes Wire Stripper No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.