Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Die, U Style, 12 tons, 400 kcmil

  • Mfr # U32RT

  • Zoro # G4807555


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
400 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U32RT
Zoro #
G4807555
UPC #
781810627402
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
400 kcmil
Max. Crimping Force - Crimper
12 ton
Connector Color Code - Crimper
Blue
Cable Range
400 Kcmil
Color Code
Blue
Application
Crimping
For Use With
Y35,Y39,Y750,Y45,Y46, PAT750, PAT46
Crimping Capacity
400 kcmil Copper Lug
Number of Pieces
1
Connector Color Code
Blue
Compatible with Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Maximum Crimping Force
12 ton
Compatible Cable Type
Copper
Compatible with Series
35 Series, 750 Series
Compatible Connector Type
YA, YS
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use With Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Manufacturer Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Mfr. Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use with Mfr Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Pump Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750

Description

This BURNDY U32RT Type U Crimping Die is a perfect addition to your toolbox. The blue die will help you make crimps on 400 kcmil cable. This upper and lower crimping die has a blue color code, making it easy to distinguish from other dies. It is designed for use with hand or power tools such as a hand held or pneumatic crimper. Its max. crimping force of 12 ton ensures that the die stays in place during the crimping process. With this upper and lower die, you can use it to connect electrical wire and cable with connectors having a blue color code. If you want to complete your project efficiently, this BURNDY Blue Crimp Die will definitely come in handy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.