Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Tool, Cordless, Li-Ion, 18.0V

  • Mfr # PATMD68LW5

  • Zoro # G5091998


product price: $2,733.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
Utility Tool Bag
Crimping Force
6 ton
Tool Weight
5.55 lb
Corded/Banded
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATMD68LW5
Zoro #
G5091998
UPC #
621945509337
Country of Origin
United States

Dimensions

Overall Length
18.73 in
Overall Width
4.38 in
Overall Height
2.75 in
Minimum Compatible Wire/Cable Diameter
14 AWG
Manufacturer Warranty Length
3 yr Battery, 3 yr Charger, 5 yr Limited, Lifetime Warranty On Infinity Drive
Maximum Compatible Wire/Cable Diameter
500 kcmil

Details

Item
Cordless Crimping Tool
Voltage
18 V
Includes
Utility Tool Bag
Crimping Force
6 ton
Tool Weight
5.55 lb
Corded/Banded
Cordless
Approximate Cycle Time
4.0 sec
Rotating Angle (Deg.)
350
Head Style - Crimper
Scissor
Handle Type
Inline
Auto-Cycle
No
Charger Replacement
Mfr. No. PATCHRGLI
Series
PATMDLW
Max. Crimping Force - Crimper
6 ton
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Primary Application - Crimping
Electrical Wire and Cable Crimping
Capacity Copper Lug - Crimper
8 AWG to 500 kcmil
Includes - Cordless Crimper
(1) Battery Charger - 12V, (1) Head - D3 + O Grooves
Corded/Cordless
Cordless
Battery Capacity
5 Ah
Crimping Die Series
W Style, W-VT Style, X Style
Cordless Tool Battery Type
Li-Ion
Features
Clearly Engraved Cut Jaw Markings for Identification, Interchangeable Scissor Action Crimping and Cutting Jaws, LED Work Light, Lightweight, Compact and Ergonomic Design, Proprietary Locking Jaw Tabs, Safety Trigger Lock
Compatible Die Type
W, X
Battery Platform
Makita 18V LXT
Power Source
Cordless
Grip Style
Ergonomic
Number of Dies Included
0
Compatible Wire/Cable Type
ACSR, AAC, Copper Cable, Copper Flex
Crimp Head Type
Die
Includes Charger
Yes
Charger Model Number
PATCHGRLI
Included Charger Part Number
PATCHGRLI, PATCHGRLIDC
Compatible Charger Manufacturer Part Number
PATCHGRLI, PATCHGRLIDC
Included Battery Part Number
BAT18V5AHLI, BAT18VLI
Compatible Battery Manufacturer Part Number
BAT18V5AHLI, BAT18VLI
Head Rotation
180 Degrees
Number of Batteries Included
2
Compatible Connector Type
Aluminum Lug, Copper Lug, Splices, Terminal
Cycle Time
4 sec
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Head Style
Scissor
Includes Batteries
Yes
Tool Series
PATRIOT MD-LW
Battery Model Number
BAT18V5AHLI
Includes Dies
Yes
Crimping Capacities
10 AWG to 2/0 AWG Copper Taps, 10 AWG to 4/0 AWG Full-Tension Sleeves ACSR, 14 AWG to 4/0 AWG ACSR Taps, 14 AWG to 4/0 AWG Aluminum Taps, 2 AWG to 4/0 AWG, 6 AWG to 4/0 AWG Full-Tension Sleeves, 6 AWG to 4/0 AWG Stirrups Aluminum, 8 AWG to 350 kcmil Aluminum Terminals and Splices, 8 AWG to 350 kcmil Copper Flex Terminals and Splices, 8 AWG to 500 kcmil Copper Terminals and Splices

Description

Cordless Crimping Tool, Battery Platform Makita 18V LXT, Crimping Force 6 ton, Compatible Die Type W, X, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 5 Ah, Includes Batteries Yes, Voltage 18 V, Crimp Head Type Die

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.