Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Tool, Cordless, Li-Ion, 18.0V

  • Mfr # PATMD6LW5

  • Zoro # G5091919


product price: $2,733.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
Utility Tool Bag
Crimping Force
6 ton
Tool Weight
5.55 lb
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATMD6LW5
Zoro #
G5091919
UPC #
621945509320
Country of Origin
United States

Dimensions

Overall Length
18.73 in
Overall Height
2.75 in
Overall Width
4.38 in
Maximum Compatible Wire/Cable Diameter
500 kcmil
Minimum Compatible Wire/Cable Diameter
14 AWG
Manufacturer Warranty Length
3 yr Battery, 3 yr Charger, 5 yr Limited, Lifetime Warranty On Infinity Drive

Details

Item
Cordless Crimping Tool
Voltage
18 V
Includes
Utility Tool Bag
Crimping Force
6 ton
Tool Weight
5.55 lb
Cordless Tool Battery Type
Li-Ion
Auto-Cycle
No
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Includes - Cordless Crimper
(1) Battery Charger - 12V, (1) Head - BG + D3 Grooves
Charger Replacement
Mfr. No. PATCHRGLI
Head Style - Crimper
Scissor
Corded/Cordless
Cordless
Series
PATMDLW
Primary Application - Crimping
Electrical Wire and Cable Crimping
Corded/Banded
Cordless
Approximate Cycle Time
4.0 sec
Rotating Angle (Deg.)
350
Crimping Die Series
W Style, W-VT Style, X Style
Handle Type
Inline
Capacity Copper Lug - Crimper
8 AWG to 500 kcmil
Max. Crimping Force - Crimper
6 ton
Battery Capacity
5 Ah
Features
Clearly Engraved Cut Jaw Markings for Identification, Interchangeable Scissor Action Crimping and Cutting Jaws, LED Work Light, Lightweight, Compact and Ergonomic Design, Proprietary Locking Jaw Tabs, Safety Trigger Lock
Head Rotation
180 Degrees
Included Charger Part Number
PATCHGRLI, PATCHGRLIDC
Head Style
Scissor
Includes Batteries
Yes
Battery Model Number
BAT18V5AHLI
Compatible Battery Manufacturer Part Number
BAT18V5AHLI, BAT18VLI
Included Battery Part Number
BAT18V5AHLI, BAT18VLI
Number of Batteries Included
2
Number of Dies Included
0
Compatible Charger Manufacturer Part Number
PATCHGRLI, PATCHGRLIDC
Cycle Time
4 sec
Compatible Connector Type
Aluminum Lug, Copper Lug, Splices, Terminal
Tool Series
PATRIOT MD-LW
Charger Model Number
PATCHGRLI
Power Source
Cordless
Battery Platform
Makita 18V LXT
Compatible Die Type
W, X
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Compatible Wire/Cable Type
ACSR, AAC, Copper Cable, Copper Flex
Includes Charger
Yes
Includes Dies
Yes
Crimp Head Type
Die
Grip Style
Ergonomic
Crimping Capacities
10 AWG to 2/0 AWG Copper Taps, 10 AWG to 4/0 AWG Full-Tension Sleeves ACSR, 14 AWG to 4/0 AWG ACSR Taps, 14 AWG to 4/0 AWG Aluminum Taps, 2 AWG to 4/0 AWG, 6 AWG to 4/0 AWG Full-Tension Sleeves, 6 AWG to 4/0 AWG Stirrups Aluminum, 8 AWG to 350 kcmil Aluminum Terminals and Splices, 8 AWG to 350 kcmil Copper Flex Terminals and Splices, 8 AWG to 500 kcmil Copper Terminals and Splices

Description

Cordless Crimping Tool, Battery Platform Makita 18V LXT, Crimping Force 6 ton, Compatible Die Type W, X, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 5 Ah, Includes Batteries Yes, Voltage 18 V, Crimp Head Type Die

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.