Shop BURNDY
See all product information
Create Account
Cu Compression Splice, Long Barrel, 500 kcmil
- Mfr # YS34
- Zoro # G623560438
product price:Â
$
52.55
/ea
Key Features
Material
Copper
Length
4.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YS34
- Zoro #
- G623560438
- UPC #
- 781810508503
- Country of Origin
- Unknown
- Material
- Copper
- Item
- Crimp Sleeves
Dimensions
- Length
- 4.91 in
Description
500 kcmil CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90 deg C, Up to 35kV, BROWN Color Code, 20 or 299 Die Index
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.