Zoro Homepage

Cut Jaw Only

  • Mfr # PATMDCUTCLWJAW

  • Zoro # G106458504


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.82 in
Tool Weight
2.5 lb.
Application
For Cutting Soft Drawn Copper up to 500 kcmil and Aluminum up to 636 kcmil
Height
1-3/8 in
Width
4-1/28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATMDCUTCLWJAW
Zoro #
G106458504
UPC #
621945684706
Country of Origin
United States

Dimensions

Length (In.)
5.82 in
Height
1-3/8 in
Width
4-1/28 in

Details

Item
Cut Jaw Only
Tool Weight
2.5 lb.
Application
For Cutting Soft Drawn Copper up to 500 kcmil and Aluminum up to 636 kcmil
Head Style
Scissor

Description

Cut Jaw Only, Product Type Cutting Jaw, Compatible Threader Manufacturer Part Number PATMDCUTCLW, Maximum Copper Lug Crimping Capacity Not Applicable, Maximum Aluminum Lug Crimping Capacity Not Applicable, Head Style Scissor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.