Zoro Homepage

Dieless Hydraulic Crimper, 24" L, 13.6 lb

  • Mfr # Y81K2

  • Zoro # G610133300


product price: $4,019.99
/ea
Free Shipping & Returns

Key Features

Includes Crimping Die
No
Crimping Capacity
#8 AWG to 1,000 kcmil (Copper), #8 AWG to 750 kcmil (Aluminum), #8 AWG to 777.7 kcmil (Copper Flex)
Maximum Crimping Capacity - Copper Lug
1,000 kcmil
Replaceable Die
No
Maximum Crimping Capacity
1,000 kcmil (Copper); 750 kcmil (Aluminum); 777.7 kcmil (Copper Flex)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y81K2
Zoro #
G610133300
UPC #
621945705463
Country of Origin
United States

Dimensions

Tool Length
23 7/8 in

Details

Item
Dieless Hydraulic Crimper
Includes Crimping Die
No
Crimping Capacity
#8 AWG to 1,000 kcmil (Copper), #8 AWG to 750 kcmil (Aluminum), #8 AWG to 777.7 kcmil (Copper Flex)
Maximum Crimping Capacity - Copper Lug
1,000 kcmil
Replaceable Die
No
Maximum Crimping Capacity
1,000 kcmil (Copper); 750 kcmil (Aluminum); 777.7 kcmil (Copper Flex)
Minimum Crimping Capacity - Aluminum Lug
8 AWG
Minimum Crimping Capacity - Copper Lug
8 AWG
Crimping Capacity - Copper Lug
#8 AWG to 1,000 kcmil
Tool Weight
13.6 lb
Application
Crimping
Crimping Capacity - Aluminum Lug
#8 AWG to 750 kcmil
Crimper Style
Dieless Hydraulic Crimper
Features
360 Degrees Head Rotation, Crimping Guides, Flip Top Design
Adjustability
Manual
Maximum Crimping Capacity - Aluminum Lug
750 kcmil
Minimum Crimping Capacity
8 AWG
Compatible Connector Type
Aluminum Terminals and Splices

Description

Dieless Hydraulic Crimper, Crimper Style Dieless Hydraulic Crimper, Crimping Capacity #8 AWG to 1,000 kcmil (Copper), #8 AWG to 750 kcmil (Aluminum), #8 AWG to 777.7 kcmil (Copper Flex), Compatible Connector Type Aluminum Terminals and Splices, Tool Length 23 7/8 in, Adjustability Manual, Crimping Capacity - Aluminum Lug #8 AWG to 750 kcmil, Crimping Capacity - Copper Lug #8 AWG to 1,000 kcmil, Features 360 Degrees Head Rotation, Crimping Guides, Flip Top Design, Includes Crimping Die No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.