Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, Black, 2-1/2 in, 10 PK
Mfr # HSIC440FR
Zoro # G4942310
product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns
Key Features
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
0.24 in
Material
Cross-Linked Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSIC440FR
Zoro #
G4942310
UPC #
781810266588
Country of Origin
Canada
Dimensions
Length
2-1/2 in
Use with Wire Size
4 to 4/0 AWG
Expansion Length
3.5
Use With Wire Size
4 to 2/0 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. Before Shrinking
3/4 in
Shrink Tubing I.D. After Shrinking
0.24 in
Material
Cross-Linked Polyolefin
Color
Black
Min. Shrink Temp.
150°C
Application
For Used To Insulating Exposed Conductors In Energized Applications
Code Wire Range
#4-4/0
UL Listed
Y
Flex Wire Range
#4-2/0
Description
Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.