Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

END CAP HEAVY WALL, HEAT SHRNK, UL LISTED TO 600V

  • Mfr # HSIC440FREA

  • Zoro # G2800035


product price: $17.95
/ea

Key Features

Color
Black
Material
Cross-linked Polyolefin
Type
HSIC-FR, Heavy Wall, Fire Retardant
Overall Length
2-1/2 in
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSIC440FREA
Zoro #
G2800035
UPC #
781810083147
Country of Origin
Unknown

Dimensions

Overall Length
2-1/2 in
Conductor Size
4AWG - 4/0AWG

Details

Color
Black
Material
Cross-linked Polyolefin
Type
HSIC-FR, Heavy Wall, Fire Retardant
Standards
UL Listed
Application
For Used To Insulating Exposed Conductors In Energized Applications
Conductor Range
#4 AWG to #2/0 AWG
Connector Type
HEAVY WALL END CAP
UL
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.