Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBP
Zoro #
G0856143
UPC #
781810475782
Country of Origin
United States
Dimensions
Width (In.)
14
Depth (In.)
1/4
Height (In.)
14
Details
Item
Extension Base Plate
Material
Steel
Features
Provides Support of Cart when Using Larger Wire Reels, Has Built-In Wire Guilde for Wire Pulling Ease
Tool Storage Type Included
Tool Rack/Rail
Type
Accessory
Dispenses
Wire Guide
Finish
Powder Coated
For Use With
The SmartCart as Built-in Wire Guide
Includes
Extension Base Plate Only
Description
Extension Base Plate, Finish Powder Coated, Material Steel, Includes Extension Base Plate Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.