Braided Cable Sleeve, 0.44 in Inside Dia., 1 ft, Copper

  • Mfr # BD12

  • Zoro # G4691565


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
0.44 in
Length
1 ft
Material of Construction
Copper
Sleeve Construction
Braided
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BD12
Zoro #
G4691565
UPC #
781810806975
Country of Origin
Mexico

Dimensions

Inside Diameter
0.44 in
Length
1 ft
Tongue Thickness
0.13 in
Tongue Length
2 1/2 in
Tongue Width
15/16 in
Width
0.94 in
Hole Diameter
0.44 in
Dimension - N inch
0.62 in
Dimension - D inch
2.50 in

Details

Item
Cable Sleeve
Material of Construction
Copper
Sleeve Construction
Braided
Color
White
Tongue Style
Standard
Description/Special Features
Contains 1 Braid w/ Ferrules on Each End,Approximate Ampere Ratings are 190 (Indoor) and 225(Outdoor)
Hole Center to End
0.62 in
Hole Center to Center
1.25 in
Standards
CSA, UL Listed, UL467
Approximate Amperage Rating - Grounding Braid
190A Indoor, 225A Outdoor
End Connectors
Ferrules Both Ends
Approximate Amperage Rating
190 A Indoor, 225 A Outdoor
Application
Flexible copper braid jumpers designed to take up linear expansion and contraction
Plating Type
Tin
Rating - Indoor Amperage
190
Certification - CSA Approved
Yes
Plated
Yes
Rating - Outdoor Amperage
225
Physical Attribute - Number of Braids
1
UL Listed
Yes

Description

Item Grounding Braid with Ferrule, 190 A Indoor, 225 A Outdoor, End Connectors Ferrules Both Ends, Hole Diameter 0.44 in, Material Copper Ferrules, Tinned Copper Braid, Overall Length 12 in, Grounding Braid Width 1 in, Hole Center to Center 1.25 in, Hole Center to End 0.62 in, Number of Holes 2, Standards CSA, UL Listed, UL467, Tongue Length 2 1/2 in, Tongue Style Standard, Tongue Thickness 0.13 in, Tongue Width 15/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.