Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #4 to #6 Stud Size, 16 AWG, 600 V, Vinyl Insulated, Red

  • Mfr # TP166LF

  • Zoro # G4942931


product price: $110.99
/ea
Sold in multiples of 100 for $11,099.00
Free Shipping & Returns

Key Features

Terminal Shape
Locking Fork
Insulation Color
Red
Maximum Wire Size
16 AWG
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP166LF
Zoro #
G4942931
UPC #
781810713501
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
16 AWG
Stud Size
#4 to #6
Overall Length
0.87 in
Dimension - Hole Size fraction
18445
Cable Insulation Diameter Maximum
0.145 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Standards
CSA Certified; UL Listed
Wire Range
22 to 16 AWG
Max. Voltage
600V
Seam
Shrouded
Application
For Fast Installation And Security
Insulation Dia
0.145 in
Plating Type
Tin
Physical Attribute - Number of Holes
1
Feature - Barrel Style
Shrouded
Conductor Type
CU C Solid-SizeCU C Str-Size
Physical Attribute - Tongue Type
Locking Fork
Certification - CSA Approved
Yes
Plated
Yes
Trade Name
VINYLUG™

Description

Vinyl Ring Tongue Terminal,22-16AWG

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.