Zoro Homepage

Ground Connector, 300 kcmil

  • Mfr # GB34

  • Zoro # G4650423


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
300 to 500 kcmil
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB34
Zoro #
G4650423
UPC #
781810231333
Country of Origin
Multiple

Dimensions

Wire Size - Grounding
300 to 500 kcmil
Conductor Size
500 kcmil to 300 kcmil
Grounding Wire Size
300 to 500 kcmil SOL, 300 to 500 kcmil STR
Overall Height
2 9/16 in
For Maximum Ground Conductor Wire Size
500 kcmil
Overall Length
1 3/8 in
For Minimum Ground Conductor Wire Size
300 kcmil
Overall Width
2 5/16 in
Dimension - Width inch
2.31 in
Conductor - Copper Str Size Range
300 kcmil-500 kcmil
Dimension - Length Overall inch
1.38 in
Conductor - Copper Str Size
300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil
Dimension - Width fraction
2-1/3 in
Dimension - Height inch
2.57 in
Dimension - L Length Overall mm
35 mm
Conductor - Copper Solid Size Range
300 KCMIL - 500 KCMIL

Details

Item
Mechanical Lug
Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Material
Copper
Standards
UL Listed Direct Burial, UL467
Grounding Wires Connected To
1/4 in Bar
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy
Torque
480 in-lb
Description/Special Features
Direct Burial, Separates Two Cables From Bar
For Use With
Copper Conductors, Flat Bar
Accessory Type
Grounding Connector
Material Type - Screw
DURIUMâ„¢ Silicon Bronze
Certification - UL Listed Direct Burial
Yes
Plated
N
Certification - CSA Approved
No
Installation Torque Recommended in-lb
480 lb-in
Industry Standard(s)
UL467
Physical Attribute - Screw Type
Hexagonal Bolt
Application
For Copper Cable To Bar, Direct Burial Cable
UL Listed
Yes
Plating Type
Unplated

Description

Grounding Connector, Grounding Wire Size 300 to 500 kcmil SOL, 300 to 500 kcmil STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, Separates Two Cables From Bar, For Maximum Ground Conductor Wire Size 500 kcmil, For Minimum Ground Conductor Wire Size 300 kcmil, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.