Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Connector, 4AWG, 1.74In

  • Mfr # GB26

  • Zoro # G4684023


product price: $30.39
/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Wire Size - Grounding
4 to 2/0 AWG
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB26
Zoro #
G4684023
UPC #
781810231210
Country of Origin
Mexico

Dimensions

Wire Size - Grounding
4 to 2/0 AWG
Conductor Size
2/0 AWG to 4 AWG
Grounding Wire Size
4 to 2/0 AWG SOL, 4 to 2/0 AWG STR
For Maximum Ground Conductor Wire Size
2/0 AWG STR
Overall Width
1 13/32 in
Overall Height
1 3/4 in
For Minimum Ground Conductor Wire Size
4 AWG SOL
Overall Length
15/16 in
Conductor - Copper Str Size Range
4 AWG-2/0 AWG
Dimension - Width inch
1.42 in
Conductor - Copper Str Size
4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG
Dimension - Width fraction
1-3/7 in
Dimension - L Length Overall mm
24 mm
Dimension - Height inch
1.74 in
Dimension - Length Overall inch
0.94 in
Conductor - Copper Solid Size
4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG
Conductor - Copper Solid Size Range
4 AWG-2/0 AWG

Details

Item - Grounding Connector
Grounding Connector
Item
Mechanical Lug
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Material
Copper
Grounding Wires Connected To
1/4 in Bar
Standards
UL Listed Direct Burial, UL467
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy
For Use With
Copper Conductors, Flat Bar
Accessory Type
Grounding Connector
Description/Special Features
Direct Burial, Separates Two Cables From Bar
Torque
240 in-lb
Application
For Copper Cable To Bar, Direct Burial Cable
Certification - UL Listed Direct Burial
Yes
Certification - CSA Approved
No
Physical Attribute - Screw Type
Hexagonal Bolt
Plated
N
Plating Type
Unplated
Installation Torque Recommended in-lb
240 lb-in
Material Type - Screw
DURIUMâ„¢ Silicon Bronze
UL Listed
Yes
Industry Standard(s)
UL467

Description

Grounding Connector, Grounding Wire Size 4 to 2/0 AWG SOL, 4 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, Separates Two Cables From Bar, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.