Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Connector, 4AWG, 2.21In

  • Mfr # GCL30

  • Zoro # G4699597


product price: $50.65
/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
4 AWG to 300 kcmil
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCL30
Zoro #
G4699597
UPC #
781810079478
Country of Origin
Mexico

Dimensions

Wire Size - Grounding
4 AWG to 300 kcmil
Conductor Size
300 kcmil to 4 AWG
Grounding Wire Size
4 AWG to 300 kcmil SOL, 4 AWG to 300 kcmil STR
Overall Height
2 in
For Minimum Ground Conductor Wire Size
4 AWG SOL
For Maximum Ground Conductor Wire Size
300 kcmil
Overall Width
1/2 in
Overall Length
2 7/32 in
Dimension - Bus Thickness inch
0.25 in
Dimension - Width inch
1.50 in
Conductor - Copper Solid Size
4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Dimension - Stud Size inch
33/64
Conductor - Copper Solid Size Range
4 AWG - 300 KCMIL
Dimension - L Length Overall mm
56 mm
Conductor - Copper Str Size
4 Str;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil
Dimension - Width mm
38 mm
Conductor - Copper Str Size Range
4 Str-300 kcmil
Dimension - Length Overall inch
2.21 in
Dimension - Height inch
2.00 in

Details

Item - Grounding Connector
Grounding Connector
Item
Mechanical Lug
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Material
Copper
Grounding Wires Connected To
1/4 in Bar
Standards
UL Listed Direct Burial, UL467
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
2
Material of Construction
Copper Alloy
Torque
480 in-lb
Description/Special Features
Direct Burial
For Use With
Copper Conductors, Flat Bar
Accessory Type
Ground Clamp
UL Listed
No
Installation Torque Recommended in-lb
480 lb-in
Plated
N
Certification - UL Listed Direct Burial
Yes
Plating Type
Unplated
Material - Hardware
DURIUMâ„¢ Silicon Bronze
Application
For Two Copper Cables To Bar And Direct Burial In Concrete Or Ground
Physical Attribute - Screw Type
Hexagonal Bolt
Certification - CSA Approved
No

Description

Grounding Connector, Grounding Wire Size 4 AWG to 300 kcmil SOL, 4 AWG to 300 kcmil STR, Material Copper, Number of Wires - Grounding 2, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 300 kcmil, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Flat Bar, Grounding Wires Connected To 1/4 in Bar, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Overall Height 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.