Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Rod Clamp, 2.19In, PK5

  • Mfr # GRC58

  • Zoro # G4653826


product price: $29.45
/pk 5, $5.89/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
10 to 1 AWG
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC58
Zoro #
G4653826
UPC #
781810230961
Country of Origin
Mexico

Dimensions

Wire Size - Grounding
10 to 1 AWG
Conductor Size
1 AWG to 10 AWG
Rod Dia.
5/8" Rod
Grounding Wire Size
10 AWG SOL, 12 to 1 AWG STR
For Minimum Ground Conductor Wire Size
10 AWG SOL
Overall Length
5/8 in
Overall Width
15/16 in
Bolt Size
3/8 in
Overall Height
2 3/16 in
For Maximum Ground Conductor Wire Size
1 AWG STR
For Rod Dia.
5/8 in
Dimension - Width mm
24 mm
Conductor - Copper Solid Size Range
10 AWG
Dimension - Height inch
2.18 in
Dimension - Length Side B inch
0.63 in
Conductor - Copper Str Size Range
12 AWG-1 AWG
Conductor - Rod Size
5/8 in
Dimension - Width inch
0.95 in
Dimension - B Length inch
0.57 in

Details

Item
Grounding Connector
Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Material
Copper
Standards
UL Listed Direct Burial, UL467
Grounding Wires Connected To
5/8 in Rod
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy
Description/Special Features
Direct Burial
For Use With
Copper Conductors, Ground Rods
Accessory Type
Ground Clamp
Torque
170 in-lb
Application
For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Direct Burial Applications In Earth And Concrete
Certification - UL Listed Direct Burial
Yes
Conductor Type
Rod-SizeCU C Solid-Size
Plating Type
Unplated
Plated
N
Installation Torque Recommended in-lb
170 in-lb
UL Listed
Yes
Standards - Industry Standards Met
RUS
Industry Standard(s)
RUS

Description

Grounding Connector, Grounding Wire Size 10 AWG SOL, 12 to 1 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 1 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG SOL, For Use With Copper Conductors, Ground Rods, Grounding Wires Connected To 5/8 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Bolt Size 3/8 in, For Rod Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.