Shop BURNDY
See all product information
Create Account
Ground Rods and Grounding Systems
- Mfr # GAR144C
- Zoro # G016132587
product price:Â
$
64.75
/ea
Key Features
Conductor Size
8 to 3 AWG Solid (Copper), 9 to 4 AWG Stranded (Copper)
For Use With
Parallel/90 Degree Copper Cable to Pipe/Rod, Wire to Rebar, Fence Post, Direct Burial
Crimping Die Series
GAR
Material
Bright Dipped Cast High Copper Alloy Body, Durium Silicon Bronze Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GAR144C
- Zoro #
- G016132587
- UPC #
- -
- Country of Origin
- Mexico
- For Use With
- Parallel/90 Degree Copper Cable to Pipe/Rod, Wire to Rebar, Fence Post, Direct Burial
- Crimping Die Series
- GAR
- Material
- Bright Dipped Cast High Copper Alloy Body, Durium Silicon Bronze Hardware
Dimensions
- Conductor Size
- 8 to 3 AWG Solid (Copper), 9 to 4 AWG Stranded (Copper)
Description
1/2 to 3/4in IPS, 8 to 3 AWG Solid, 9 to 4 AWG Stranded, Bright Dipped Cast High Copper Alloy Body, Durium Silicon Bronze Hardware, Mechanical Grounding Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.