Shop BURNDY

One-Hole Compression Lug, 2 AWG Max, 5/16 in Stud, Short Barrel, Copper, None

  • Mfr # YAV2CL2BOX
  • Zoro # G4943071

product price: 
$
6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Short
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YAV2CL2BOX
Zoro #
G4943071
UPC #
781810539651
Country of Origin
United States

Dimensions

For Wire Size
2 AWG
For Stud Size
5/16 in
Barrel Size
Short
Tongue Width
0.69 in
Width
0.69 in
Cable Size
2 AWG
Length
1.72"
Aircraft Cable Size (Range)
AN 2
Copper Solid Size (Range)
2
Strip Length
5/8"
Pad Width (in)
0.69
Length (in)
1.72
Dimension - Bolt Hole Size inch
0.33 in
Dimension - B Length inch
0.53 in
Conductor - Copper Solid Size
2
Conductor - Copper Flex K Size
2
Conductor - Copper Str Size Range
2
Conductor - Copper Flex G Size
2
Conductor - Copper Flex H Size
2
Conductor - Copper Str Size
2
Dimension - Z inch
0.35 in
Dimension - Bolt Size fraction
2023-05-16
Dimension - Stud Size inch
2023-05-16
Dimension - B Length fraction
5/8 in
Dimension - Length Overall inch
1.72 in
Dimension - Pad Width inch
0.69 in
Conductor Size
2 AWG
Dimension - Strip Length inch
5/8 in
Dimension - N inch
0.34 in
Conductor - Copper Flex M Size
2
Dimension - Hole Size mm
8 mm
Conductor - Copper Flex I Size
2
Conductor - Copper Str Aircraft Size
AN 2
Dimension - Outside Diameter inch
0.46 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Die Code
41
Color Code
None
Standards
UL467, Military Specified (Mil-Spec)
Connector Type
Short Barrel
Application
For Use On Type AN Aircraft Cable, Extra Flexible Conductors And Commercial (Code) Conductors, Industrials, Hospitals, Electric Utilities, Marine, Computers, And Other Equipment Subject To Vibration Or Requiring Dependable Electrical Performance
Industry Standards
UL467,Military Specified (Mil-Spec)
Type of Plating
Tin - Electro Plated
Copper Stranded (Range)
2
Mil-Spec Class Code
Class 1
CSA Certified
Y
Product Description
Copper Compression Lug, Ring Tongue, 1 Hole w/ Inspection Hole, AN-2 Flex, 5/16" Stud, Short Barrel, Tin Plated
Plated (Yes or No)
Y
Tongue Type
Ring
Material Composition
DLP CopperTin Plating
Feature - Barrel Style
Chamfered
Physical Attribute - Tongue Angle
Straight
Conductor Type
CU C Solid-SizeCU C Str-Size
Trade Name
HYLUGâ„¢
Die Index
41
Physical Attribute - Number of Holes
1
Certification - CSA Approved
Yes
UL Listed
Yes
Plating Type
Tin
Type
Ring Tongue
Plated
Yes
Feature - Barrel Type
Standard
Physical Attribute - Tongue Type
Ring
Industry Standard(s)
UL467Military Specified (Mil-Spec)
Number of Holes
1

Description

HD Compression Terminal,2AWG,5/16"Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.